NU314EAT2XC3

COMPARE

NU314EAT2XC3

Description
NU314EAT2XC3 CYLINDRICAL ROLLER BEARING ; 70MMX150MMX35MM

NTN

Part # NU314EAT2XC3

BDI # 1227176

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453829
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NUP 210 ECP

COMPARE

NUP 210 ECP

Description
NUP 210 ECP CYLINDRICAL RLR BRG ; 50MMX90MMX20MM SR

SKF

Part # NUP 210 ECP

BDI # 1421003

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455906
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NUP210-E-XL-TVP2-C3

COMPARE

NUP210-E-XL-TVP2-C3

Description
NUP210-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; SGL ROW

FAG

Part # NUP210-E-XL-TVP2-C3

BDI # 1165009

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449253
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY