6020ZZ

COMPARE

6020ZZ

Description
6020ZZ DEEP GROOVE BALL BRG ; 100MM BOREX150MM ODX24MM W 1-ROW

NSK

Part # 6020ZZ

BDI # 1186268

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5254
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6314 2RSJEM

COMPARE

6314 2RSJEM

Description
6314 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 70MMB 150MMOD 35MMWD

SKF

Part # 6314 2RSJEM

BDI # 21988033

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 35
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2045
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU314EAT2XC3

COMPARE

NU314EAT2XC3

Description
NU314EAT2XC3 CYLINDRICAL ROLLER BEARING ; 70MMX150MMX35MM

NTN

Part # NU314EAT2XC3

BDI # 1227176

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453829
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
3314 A/C3

COMPARE

3314 A/C3

Description
3314 A/C3 ANG CONTACT BALL BRG ; 70MMX150MMX63.5MM

SKF

Part # 3314 A/C3

BDI # 1415400

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257817
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY