Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
43.2In-Lbs
6300 2RSJEM
Description
6300 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 10MMID 35MMOD 11MM
Part # 6300 2RSJEM
BDI # 21983371
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2711
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1008 X 7/8-KW
Description
1008 X 7/8-KW TL BUSHING ; 7/8" BORE 1.386" OD 7/8" LTB
Part # 117074
BDI # 256116
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
459775
Bushing Series:
1008
AKL.GT5
Description
AKL.GT5 THRUST BALL BEARING ; NON-RETURNABLE 3/4" BORE
Part # AKL.GT5
BDI # 18318082
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.837
Height - Inch:
0.563
Bore 2 - Inch:
0.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.469
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10.998
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270612
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing