3211 A-2Z/C3
Description
3211 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 100MMOD 33.3MMWD DR
Part # 3211 A-2Z/C3
BDI # 1250385
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)