ZKLN2052-2RS-XL
Description
ZKLN2052-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 20MM X 52MM X 28MM
Part # ZKLN2052-2RS-XL
BDI # 1412274
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
HK3520-2RS-L271
Description
HK3520-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # HK3520-2RS-L271
BDI # 1411632
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591506
Self Aligning:
No
3206 A-2RS1TN9/C3MT33
Description
3206 A-2RS1TN9/C3MT33 BALL BRG ; NON-RETURNABLE ANG CONTCT
Part # 3206 A-2RS1TN9/C3MT33
BDI # 1416168
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
SB 22206 W33 SS
Description
SB 22206 W33 SS SPHERICAL ROLLER BEARING ; 30MMX62MMX20MM
Part # 0306006000
BDI # 344229
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256746
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)