KA030XP0
Description
KA030XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA030XP0-RBC
BDI # 797106
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3307-BD-XL-TVH-C3
Description
3307-BD-XL-TVH-C3 X-LIFE BEARING ; ANGULAR CONTACT 35MM X 80MM X 34.9MM
Part # 3307-BD-XL-TVH-C3
BDI # 1144216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257190
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3209-BD-XL-TVH
Description
3209-BD-XL-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 45MM X 85MM
Part # 3209-BD-XL-TVH
BDI # 1143895
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3208-BD-XL-C3
Description
3208-BD-XL-C3 X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 30.2MM
Part # 3208-BD-XL-C3
BDI # 1143877
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3210-BD-XL-TVH
Description
3210-BD-XL-TVH X-LIFE BEARING ; ANGULAR CONTACT 50MM X 90MM X 30.2MM
Part # 3210-BD-XL-TVH
BDI # 1179385
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)