19227 / 1.938X2.623X0.313 CRWA1 V
Description
CRSEAL 19227 / 1.938X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19227
BDI # 1245307
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183490
20004 / 2X3X0.375 CRWH1 R
Description
CRSEAL 20004/ 2X3X0.375 CRWH1 R LIP SEAL
Part # 20004
BDI # 1414095
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183667
45X75X8 HMSA10 RG
Description
CRSEAL 45X75X8 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 75MM HOUSING BORE
Part # 45X75X8 HMSA10 RG
BDI # 1256851
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608201
80X100X10 CRW1 R
Description
CRSEAL 80X100X10 CRW1 R SGL LIP SEAL ; 3.15MM SHAFT DIA 100MM HOUSING BORE
Part # 80X100X10 CRW1 R
BDI # 1414154
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185202
55X80X8 HMSA10 RG
Description
CRSEAL 55X80X8 HMSA10 RG DBL LIP SEAL ; 2.165MM SHAFT DIA 80MM HOUSING BORE
Part # 55X80X8 HMSA10 RG
BDI # 1414889
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608536