12614 / 1.25X2.374X0.313 CRWA1 R
Description
CRSEAL 12614 / 1.25X2.374X0.313 CRWA1 R ; DBL LIP SEAL
Part # 12614
BDI # 1414006
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181519
19227 / 1.938X2.623X0.313 CRWA1 V
Description
CRSEAL 19227 / 1.938X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19227
BDI # 1245307
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183490
10X22X7 HMSA10 RG
Description
CRSEAL 10X22X7 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE
Part # 10X22X7 HMSA10 RG
BDI # 1414961
Features
Housing Bore - Millimeter:
22
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606123
25X37X7 HMSA10 RG
Description
CRSEAL 25X37X7 HMSA10 RG DBL LIP SEAL
Part # 25X37X7 HMSA10 RG
BDI # 1414919
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606955
30X47X7 HMSA10 RG
Description
CRSEAL 30X47X7 HMSA10 RG DBL LIP SEAL
Part # 30X47X7 HMSA10 RG
BDI # 1414841
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607296