60B13
Description
60B13 ROLLER CHAIN SPROCKET ; 3/4" P 13T 3/4" MIN PLAIN BORE
Part # 60B13
BDI # 623451
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
36301
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
50BS15HT 1 1/4
Description
50BS15HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 15T HT 1-1/4" BORE
Part # 50BS15HT 1 1/4
BDI # 621301
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34002
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
40BS20 7/8
Description
40BS20 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 20T 7/8" BORE
Part # 40BS20 7/8
BDI # 619640
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
32844
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
D08B20
Description
D08B20 ROLLER CHAIN SPROCKET ; 1/2" P 20T DOUBLE 14MM MIN PLAIN BORE
Part # D08B20
BDI # 607195
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Duplex Type
Global Part Number GPN:
569995
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
50B16
Description
50B16 ROLLER CHAIN SPROCKET ; 5/8" P 16T 5/8" MIN PLAIN BORE
Part # 50B16
BDI # 621951
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Global Part Number GPN:
36243
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore