Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.88
Outside Diameter - Millimeter:
225.552
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13343
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
3
30H150 SD
Description
30H150 SD SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 30H150 SD
BDI # 618372
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127.406
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573839
Pitch Diameter - Millimeter:
121.28
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
134
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577292
Pitch Diameter - Millimeter:
129.235