YCJ 30 SGT
Description
YCJ 30 SGT FLANGE BRG UNIT ; 30MM BORE 117MM BOLT CIRCLE 4 HOLE
Part # YCJ 30 SGT
BDI # 1375493
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545948
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Narrow Inner Race
Global Part Number GPN:
554144
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.504
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
89
Slot Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
ASS204-012NR
Description
ASS204-012NR INSERT BALL BEARING ; 3/4" BORE NARROW IR 0.551" OR WID
Part # ASS204-012NR
BDI # 1214845
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
25
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
F4B-SCEZ-200-PCR
Description
F4B-SCEZ-200-PCR; 057899 ; FLANGED BLK BALL BRG 2" BORE
Part # F4B-SCEZ-200-PCR
BDI # 245287
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
551762
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157