Page 1 of 2

Next

Compare
22206 E/C3

COMPARE

22206 E/C3

Description
22206 E/C3 SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT

SKF

Part # 22206 E/C3

BDI # 1417668

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24038 CC/C3W33

COMPARE

24038 CC/C3W33

Description
24038 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24038 CC/C3W33

BDI # 1420092

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22207EJW33C3

COMPARE

22207EJW33C3

Description
22207EJW33C3 SPHERICAL RLR BRG ; 35MM ID 72MM OD 23MM WD STEEL CAGE

TIMKEN

Part # 22207EJW33C3

BDI # 23594313

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22206 W33 SS

COMPARE

SB 22206 W33 SS

Description
SB 22206 W33 SS SPHERICAL ROLLER BEARING ; 30MMX62MMX20MM

MCGILL

Part # 0306006000

BDI # 344229

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22207-E1-XL-C3

COMPARE

22207-E1-XL-C3

Description
22207-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 35MM X 72MM X 23MM

FAG

Part # 22207-E1-XL-C3

BDI # 1138410

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Outside Diameter - Millimeter: 72
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY