3809-2RS
Description
3809-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3809-2RS
BDI # 1172058
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5200SBKFF
Description
MRC.5200SBKFF ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 14.3MM WD
Part # MRC.5200SBKFF
BDI # 662764
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256072
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3800-2RS
Description
3800-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM ID 19MM OD
Part # 3800-2RS
BDI # 22132495
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN2052-2RS-XL
Description
ZKLN2052-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 20MM X 52MM X 28MM
Part # ZKLN2052-2RS-XL
BDI # 1412274
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5206MFF
Description
MRC.5206MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD
Part # MRC.5206MFF
BDI # 662813
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256126
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)