5 C 105 E
Description
5 C 105 E V-BELT SHEAVE ; 5 GROOVE C BELT 10.9" OD BUSHED
Part # 5 C 105 E
BDI # 620949
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580782
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
24038 CC/C3W33
Description
24038 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24038 CC/C3W33
BDI # 1420092
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M249710-2
Description
M249710-20000 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD PRECISION 14-1/8" OD
Part # M249710-20000
BDI # 1365812
Features
Component:
Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Outside Diameter - Millimeter:
358.775
Other Features:
Medium Duty
Global Part Number GPN:
647629
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
M249710
3 5V 1250 E
Description
3 5V 1250 E V-BELT SHEAVE ; 3 GROOVES 12-1/2" OD BUSHED
Part # 3 5V 1250 E
BDI # 618319
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580194
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.88
Outside Diameter - Millimeter:
352.552
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13324
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
4