30209M-90KM1
Description
30209M-90KM1 TAPERED ROLLER BEARING ASSY ; NON RETURNABLE 45MM BORE 85MM OD
Part # 30209M-90KM1
BDI # 1336416
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660680
Assembly Components:
X30209M (1) | Y30209M (1)
Basic Number:
30209
Precision Class:
Standard
E 2 3/8
Description
E 2 3/8 QD BUSHING ; 2-3/8" BORE 3.834" OD 2-5/8" LTB
Part # E 2 3/8
BDI # 608205
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
464398
Bushing Series:
E
62208-2RS1
Description
62208-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 23MM WD
Part # 62208-2RS1
BDI # 1420749
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262952
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208VVC3
Description
6208VVC3 DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208VVC3
BDI # 1186480
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5797
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2517 1 5/8
Description
2517 1 5/8 TAPERED BUSHING ; 1-5/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 1 5/8
BDI # 617924
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
463997
Bushing Series:
2517