SL045012-PP

COMPARE

SL045012-PP

Description
SL045012-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL045012-PP

BDI # 1412223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449634
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY