CRSBC-8

COMPARE

CRSBC-8

Description
CRSBC-8 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBC-8

BDI # 1086303

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY