5210CFF
Description
MRC.5210CFF ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMB 90MMOD 30.2MM WD
Part # MRC.5210CFF
BDI # 662645
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256185
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
IR20X25X30-XL
Description
IR20X25X30-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 20MM BORE 25MM OD
Part # IR20X25X30-XL
BDI # 18312902
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373867
Self Aligning:
No
3209-BD-XL-TVH
Description
3209-BD-XL-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 45MM X 85MM
Part # 3209-BD-XL-TVH
BDI # 1143895
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3210-BD-XL-TVH
Description
3210-BD-XL-TVH X-LIFE BEARING ; ANGULAR CONTACT 50MM X 90MM X 30.2MM
Part # 3210-BD-XL-TVH
BDI # 1179385
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3208-BD-XL-C3
Description
3208-BD-XL-C3 X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 30.2MM
Part # 3208-BD-XL-C3
BDI # 1143877
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)