Page 1 of 19

Next

Compare
5M462

COMPARE

5M462

Description
5M462 V-BELT ; 5M 462MM OL

GATES

Part # 89020462

BDI # 1110362

Features

Inch - Metric: Metric
Number of Bands: 1 Band
Other Features: Ribbed Top
Belt Width - Millimeter: 5
Belt Outside Length - Millimeter: 462

Belt Style: V-Belt
Belt Outside Length - Inch: 18.189
Belt Series: 5M
Belt Width - Inch: 0.197

Price Inventory : In stock
$ 8.01 / each QTY
RS60-SS-1-OL

COMPARE

RS60-SS-1-OL

Description
RS60-SS-1-OL CHAIN OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED

TSUBAKI

Part # 60SSOL

BDI # 904384

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Offset Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: 304 Stainless Steel
Roller Material: 304 Stainless Steel
Chain Series: Standard
Global Part Number GPN: 602501

Price Inventory : In stock
$ 21.00 / each QTY
RS120-SS-1-CL

COMPARE

RS120-SS-1-CL

Description
RS120-SS-1-CL CHAIN CONNECTING LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COTTERED

TSUBAKI

Part # 120SSCL

BDI # 904398

Features

Roller Width - Inch: 1
Chain Pitch - Inch: 1.5
Chain Size: 120
Component: Connecting Link
Roller Diameter - Millimeter: 22.225

Inch - Metric: Inch
Material: 304 Stainless Steel
Global Part Number GPN: 602726
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : In stock
$ 58.61 / each QTY
1905S

COMPARE

1905S

Description
1905S DEEP GROOVE BALL BRG ; 25MM BORE 42MM OD 9MM WD

SKF

Part # 1905S

BDI # 662118

Features

Enclosure: Open
Outer Race Width - Millimeter: 9
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4135
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 61.69 / each QTY
60BTB14

COMPARE

60BTB14

Description
60BTB14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR 1210 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB14

BDI # 623401

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 3.371
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.736
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32170
Pitch Diameter - Millimeter: 85.623
Mounting Method: Bushed

Price Inventory : In stock
$ 43.97 / each QTY