5213MF
Description
MRC.5213MF ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5213MF
BDI # 662873
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256239
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5308MFG1
Description
MRC.5308MFG1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5308MFG1
BDI # 663444
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256380
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5307MF1
Description
MRC.5307MF1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5307MF1
BDI # 663443
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256359
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5211WD
Description
5211WD C1 ANGULAR CONTACT BALL BRG ; 55MM ID 100MM OD 33.3MM WD
Part # 5211WD C1
BDI # 1345831
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255308
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255357
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)