VL1317A

COMPARE

VL1317A

Description
VL1317A JET PUMP MOTOR ; 2HP 3450RPM 1PH 60HZ 56C 3528L OPEN F1

BALDOR-RELIANCE

Part # VL1317A

BDI # 131037

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.75
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY