Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257505
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257547
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5413 A
Description
5413 A ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 5413 A
BDI # 1253950
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257785
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307MG
Description
MRC.5307MG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5307MG
BDI # 662975
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256364
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7210BG
Description
7210BG ANGULAR CONTACT BALL BEARING ; 50MM ID 90MM OD 20MM W OPEN
Part # 7210BG
BDI # 1212668
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254115
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)