Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.49
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDP3605
Description
CDP3605 GENERAL PURPOSE DC MOTOR ; 5HP 1750RPM DC 1810ATC 3681P TEFC F1
Part # CDP3605
BDI # 125608
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.83
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
FDL3610M
Description
FDL3610M AC MOTOR ; 3HP 1750RPM 1PH 60HZ 184 3640LC TEFC F1
Part # FDL3610M
BDI # 127782
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.18
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
L3708T
Description
L3708T GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 1PH 60HZ 213T 3726LC TEFC F1
Part # L3708T
BDI # 129523
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.02
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
L3406M
Description
L3406M GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 1PH 60HZ 48 3414L TEFC F1
Part # L3406M
BDI # 129446
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted