VECP3663T-4
Description
VECP3663T-4 SEVERE DUTY MOTOR ; 5HP 3500RPM 3PH 60HZ 184TC 0634M TEFC F1
Part # VECP3663T-4
BDI # 130812
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.98
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face