VECP2276T
Description
VECP2276T SEVERE DUTY MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC
Part # VECP2276T
BDI # 130792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.69
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face