ECP4102T
Description
ECP4102T SEVERE DUTY MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 1054M TEFC F1
Part # ECP4102T
BDI # 126654
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
IDM2334T
Description
IDM2334T INVERTER DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTATS INV DUTY
Part # IDM2334T
BDI # 128871
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.07
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted
ECP4106T-4
Description
ECP4106T-4 SEVERE DUTY MOTOR ; 20HP 3540RPM 3PH 60HZ 256T 0944M TEFC F1
Part # ECP4106T-4
BDI # 126664
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP2334T
Description
CECP2334T SEVERE DUTY MOTOR ; 20HP 1770RPM 3PH 60HZ 256TC 0960M TEFC F
Part # CECP2334T
BDI # 125670
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VECP4102T
Description
VECP4102T SEVERE DUTY MOTOR ; 20HP 1180RPM 3PH 60HZ 286TC 1054M TEFC F
Part # VECP4102T
BDI # 130826
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.58
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face