ECP3586T-4
Description
ECP3586T-4 SEVERE DUTY MOTOR ; 2HP 3450RPM 3PH 60HZ 145T 0532M TEFC F1
Part # ECP3586T-4
BDI # 126613
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted