60X78X9 HMSA7 R
Description
CRSEAL 60X78X9 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE
Part # 60X78X9 HMSA7 R
BDI # 1255624
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
9
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608659
10766 / 1.063X2.062X0.25 CRW1 R
Description
CRSEAL 10766 / 1.063X2.062X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 10766
BDI # 1239011
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180852
25077 / 2.5X3.623X0.5 HMSA16 R
Description
CRSEAL 25077 / 2.5X3.623X0.5 HMSA16 R ; NON-RETURNABLE DBL LIP SEAL
Part # 25077
BDI # 1248737
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
603643
52X72X8 HMS4 R
Description
CRSEAL 52X72X8 HMS4 R SINGLE LIP SEAL
Part # 52X72X8 HMS4 R
BDI # 1253767
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608445
35X55X11 HMSA7 R
Description
CRSEAL 35X55X11 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE 1.378MM SHAFT DIA 55MM
Part # 35X55X11 HMSA7 R
BDI # 1414513
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
11
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
186564