17353 / 1.75X2.5X0.484 D7 P
Description
CRSEAL 17353 / 1.75X2.5X0.484 D7 P SEAL ; NON-RETURNABLE
Part # 17353
BDI # 1244144
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | 2 Springs
Global Part Number GPN:
603661
35098 / 3.5X5.251X0.75 CRWHA11 P
Description
CRSEAL 35098 / 3.5X5.251X0.75 CRWHA11 P ; NON-RETURNABLE DBL LIP SEAL
Part # 35098
BDI # 1251314
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604851
11879 / 1.188X2.062X0.25 CRW1 P
Description
CRSEAL 11879 / 1.188X2.062X0.25 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 11879
BDI # 1240021
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181258
18666 / 1.875X2.75X0.313 CRW1 P
Description
CRSEAL 18666 / 1.875X2.75X0.313 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 18666
BDI # 1245095
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183373
61256 / 6.125X7.625X0.625 CRWH1 P
Description
CRSEAL 61256 / 6.125X7.625X0.625 CRWH1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 61256
BDI # 1244609
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187035