42422 / 4.25X5.251X0.375 CRW1 S
Description
CRSEAL 42422 / 4.25X5.251X0.375 CRW1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 42422
BDI # 1252331
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186065
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200613
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
198896