125X150X12 CRW1 V
Description
CRSEAL 125X150X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 125X150X12 CRW1 V
BDI # 1244483
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186343
44980 / 4.5X5.501X0.435 CRWH1 V
Description
CRSEAL 44980 / 4.5X5.501X0.435 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 44980
BDI # 1252593
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.049
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186195
95X120X12 CRW1 V
Description
CRSEAL 95X120X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 95X120X12 CRW1 V
BDI # 1244212
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185717
25026 / 2.48X4.035X0.486 HMSA57 V
Description
CRSEAL 25026 / 2.48X4.035X0.486 HMSA57 V ; NON-RETURNABLE LIP SEAL
Part # 25026
BDI # 1248731
Features
Housing Bore - Millimeter:
102.489
Nominal Width - Millimeter:
12.344
Housing Bore - Inch:
4.035
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.486
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
62.992
Inch - Metric:
Inch
80X125X10 CRW1 V
Description
CRSEAL 80X125X10 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 80X125X10 CRW1 V
BDI # 1244041
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185210