35BTB60
Description
35BTB60 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB60
BDI # 618897
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32035
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
40Q60
Description
40Q60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170265
BDI # 323827
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Split Taper Bushing
Global Part Number GPN:
9793
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568391
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30933
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed