50BTB80
Description
50BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 50BTB80
BDI # 621935
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32161
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
QD Bushing
Global Part Number GPN:
31075
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Bushed
80BTB80
Description
80BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 80BTB80
BDI # 625180
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32264
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568316
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed