Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567852
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Split Taper Bushing
Global Part Number GPN:
571424
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
140BTB17
Description
140BTB17 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB17
BDI # 615567
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31976
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
D100R24
Description
D100R24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1175231
BDI # 312011
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Split Taper Bushing
Global Part Number GPN:
10076
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31977
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed