Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Global Part Number GPN:
35991
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
140BTB17
Description
140BTB17 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB17
BDI # 615567
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31976
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31977
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
QD Bushing
Global Part Number GPN:
31250
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Global Part Number GPN:
36066
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Rough Bore