32BTB30
Description
32BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB30
BDI # 618524
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569407
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Bushed
60BTB84
Description
60BTB84 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 60BTB84
BDI # 623445
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32214
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Other Features:
Simplex Type
Global Part Number GPN:
569005
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Rough Bore
80BTB80
Description
80BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 80BTB80
BDI # 625180
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32264
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Global Part Number GPN:
36024
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore