Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
57.15
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 2 has No Keyway
Hub Diameter - Millimeter:
80.975
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1800In-Lbs