32BTB30
Description
32BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB30
BDI # 618524
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569407
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
QD Bushing
Global Part Number GPN:
31322
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
QD Bushing
Global Part Number GPN:
31273
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed