Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.708
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573626
Pitch Diameter - Millimeter:
194.04
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Split Taper Bushing
Global Part Number GPN:
9819
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226.06
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
48L075 SDS
Description
48L075 SDS SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 48L075 SDS
BDI # 620881
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.806
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573648
Pitch Diameter - Millimeter:
145.53