Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
570043
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
D60B14H
Description
D60B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D60B14H
BDI # 607936
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Duplex Type
Global Part Number GPN:
30661
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Global Part Number GPN:
30295
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Inch
Outside Diameter - Inch:
0.871
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
22.631
Mounting Method:
Rough Bore