Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573908
Pitch Diameter - Millimeter:
141.49
D35B20H
Description
D35B20H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B20H
BDI # 607694
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Duplex Type
Global Part Number GPN:
30567
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573679
Pitch Diameter - Millimeter:
141.49