Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Global Part Number GPN:
36317
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
P29-14M-85 X 1-1/4 MPB
Description
P29-14M-85 X 1-1/4 MPB SYCH PULLEY
Part # P2914M85MPB
BDI # 993018
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Global Part Number GPN:
35949
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Global Part Number GPN:
36158
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Global Part Number GPN:
36380
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore