D120B13
Description
D120B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B13
BDI # 607409
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Duplex Type
Global Part Number GPN:
30499
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573908
Pitch Diameter - Millimeter:
141.49
DS60A15H
Description
DS60A15H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 15T DBL SGL W/HT
Part # DS60A15
BDI # 913069
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Global Part Number GPN:
572543
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
D60B25H
Description
D60B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D60B25H
BDI # 607947
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Duplex Type
Global Part Number GPN:
30672
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Duplex Type
Global Part Number GPN:
30606
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore