Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Global Part Number GPN:
30287
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
D60B14H
Description
D60B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D60B14H
BDI # 607936
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Duplex Type
Global Part Number GPN:
30661
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Global Part Number GPN:
30295
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
E35B24H
Description
E35B24H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B24H
BDI # 608465
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Triplex Type
Global Part Number GPN:
30783
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
E50B15H
Description
E50B15H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B15H
BDI # 608553
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Triplex Type
Global Part Number GPN:
30831
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore