175Q56R40
Description
175Q56R40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XD1108
BDI # 350721
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363249
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346285
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
262Q56LR40
Description
262Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1148
BDI # 350842
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365164
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
175Q56LR40
Description
175Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XD1118
BDI # 350703
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363240
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
325Q140L40
Description
325Q140L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XI1158
BDI # 350928
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365349
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06