Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
QD Bushing
Global Part Number GPN:
30993
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
120BTB12
Description
120BTB12 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 120BTB12
BDI # 615062
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31935
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568487
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
100BTB12
Description
100BTB12 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 100BTB12
BDI # 614231
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31897
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
60BS12HT 1 1/8
Description
60BS12HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS12HT 1 1/8
BDI # 622722
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
33528
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore