24L050 SH
Description
24L050 SH SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 24L050 SH
BDI # 617776
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573710
Pitch Diameter - Millimeter:
72.77
E35B24H
Description
E35B24H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B24H
BDI # 608465
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Triplex Type
Global Part Number GPN:
30783
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 5
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
35BTB24
Description
35BTB24 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB24
BDI # 618884
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32022
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed