D100B25
Description
D100B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B25
BDI # 607306
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Global Part Number GPN:
30493
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Split Taper Bushing
Global Part Number GPN:
571741
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
D60B25H
Description
D60B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D60B25H
BDI # 607947
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Duplex Type
Global Part Number GPN:
30672
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
100BS25 2 15/16
Description
100BS25 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS25 2 15/16
BDI # 614219
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
With 2 Set Screw
Global Part Number GPN:
35731
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore
60BS25 1 3/16
Description
60BS25 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS25 1 3/16
BDI # 622937
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Global Part Number GPN:
33823
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore