Page 1 of 4

Next

Compare
50BS29 1 3/8

COMPARE

50BS29 1 3/8

Description
50BS29 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 50BS29 1 3/8

BDI # 621525

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 5.781
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.122
Other Features: With 2 Set Screw
Global Part Number GPN: 34245
Pitch Diameter - Millimeter: 146.83
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
P29-14MGT-85

COMPARE

P29-14MGT-85

Description
P29-14MGT-85 SYNCHRONOUS PULLEY ; 29GROVES 14MM P 85MM W

GATES

Part # 77118029

BDI # 1125598

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B29

COMPARE

60B29

Description
60B29 ROLLER CHAIN SPROCKET ; B & C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 60B29

BDI # 623481

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.937
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.346
Global Part Number GPN: 36317
Pitch Diameter - Millimeter: 176.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P29-14MGT-55

COMPARE

P29-14MGT-55

Description
P29-14MGT-55 SYNCHRONOUS PULLEY ; 29GROVES 14MM P 55MM W

GATES

Part # 77115029

BDI # 1125597

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 61.722

Face Width - Inch: 2.43
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P29-14M-85 X 1-1/4 MPB

COMPARE

P29-14M-85 X 1-1/4 MPB

Description
P29-14M-85 X 1-1/4 MPB SYCH PULLEY

TB WOODS

Part # P2914M85MPB

BDI # 993018

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 129.235
Mounting Method: Rough Bore
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY