Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Split Taper Bushing
Global Part Number GPN:
10028
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Inch
Outside Diameter - Inch:
8.803
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
226.39
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Inch
Outside Diameter - Inch:
8.803
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
226.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Split Taper Bushing
Global Part Number GPN:
9863
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed